Beli bushing arm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 555 (SANKEI Industry) Ball Joint (Engsel Bola Suspensi)
    Mulai

    Rp479.900

    555 (SANKEI Industry) Ball Joint (Engsel Bola Suspensi)
    Deskripsi:
    - This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
  2. Oiles Corporation Drymet Lf Bush
    Mulai

    Rp24.900

    Oiles Corporation Drymet Lf Bush
    atribut:
    • Outer Diameter Tolerance (mm): +0.025to+0.055
    • Outer Diameter d (mm): 10
    • Lubrication method: No lubrication
    • Length Tolerance (mm): 0 to -0.3
    • Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
    • Operating Temperature Range (°C): -200 to +280
    • Thickness Tolerance (mm): 0 to -0.025
  3. RULAND MANUFACTURING Two-Piece Shaft Collar
    Mulai

    Rp419.900

    RULAND MANUFACTURING Two-Piece Shaft Collar
    Deskripsi:
    Steel shaft collars feature high strength, machinability, and resistance to heat and impacts.
    atribut:
    • UNSPSC: 31162811
    • Bore Type: Round
    • Collar Construction: 2-Piece
    • Included Screws: (2) Hex Socket Cap Screw
    • Screw Material: Alloy Steel
    • Screw Material Finish: Black Oxide
    • Shaft Locking Type: Clamp On
  4. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  5. OILES Drymet Lf Bush
    42%
    Mulai

    Rp159.900

    OILES Drymet Lf Bush
    Deskripsi:
    It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
  6. 555 (SANKEI Industry) Rack End (Ujung Rack Stir)
    Mulai

    Rp1.299.900

    555 (SANKEI Industry) Rack End (Ujung Rack Stir)
    Deskripsi:
    - This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
    atribut:
    • Main Compatible Genuine Part No.: 48830-76G00
  7. TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)
    48%
    Mulai

    Rp87.900

    TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)
    atribut:
    • Length (m): 1
    • Purpose of Use: For crevice measurement.
    • Width (mm): 12.7
  8. 555 (SANKEI Industry) Stabilizer Link (Batang Penghubung Stabilizer)
    Mulai

    Rp439.900

    555 (SANKEI Industry) Stabilizer Link (Batang Penghubung Stabilizer)
    Deskripsi:
    - This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
  9. Non Brand Straight Oilless Bushing
    Mulai

    Rp109.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  10. AKEBONO Kampas Rem Depan
    Mulai

    Rp339.900

    AKEBONO Kampas Rem Depan
    Deskripsi:
    AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
  11. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  12. Oiles Corporation Drymet LF Bushings
    Mulai

    Rp319.900

    Oiles Corporation Drymet LF Bushings
    atribut:
    • Material: Tetrafluoroethylene resin multilayered resin, with back metal
    • Inside Diameter (mm): 8
    • Outside Diameter (mm): 10
    • Working Temperature: -200degrees to 280degrees
Daftar Harga bushing arm Terbaru October 2026
555 (SANKEI Industry) Ball Joint (Engsel Bola Suspensi)Rp479.900
Oiles Corporation Drymet Lf BushRp24.900
RULAND MANUFACTURING Two-Piece Shaft CollarRp419.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
OILES Drymet Lf BushRp159.900
555 (SANKEI Industry) Rack End (Ujung Rack Stir)Rp1.299.900
TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)Rp87.900
555 (SANKEI Industry) Tie Rod End (Ujung Tie Rod Kemudi)Rp499.900
555 (SANKEI Industry) Stabilizer Link (Batang Penghubung Stabilizer)Rp439.900
AISIN Ball Joint LowerRp419.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)